
TAB ACTIVE4 PRO MAGNETIC KEYBOARD
Mfr # GP-JKT636TGBBW
Zoro # G316426300
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Keyboard/Keypad Features
Battery Indicator
Compatible Devices
Carrying Case, Tablet
Height
0.71 in
Keyboard/Keypad Connectivity Technology
Docking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-JKT636TGBBW
Zoro #
G316426300
UPC #
-
Country of Origin
China
Dimensions
Height
0.71 in
Keyboard/Keypad Width
9.02 in
Keyboard/Keypad Depth
5.32 in
Details
Color
Black
Keyboard/Keypad Features
Battery Indicator
Compatible Devices
Carrying Case, Tablet
Keyboard/Keypad Connectivity Technology
Docking
Item
Trackpad
Keys Layout
QWERTY
Power Source
Dock
Number of Keys
64
Compatible With
Samsung Galaxy Products:Galaxy Tab Active4 Pro TabletTab Active4 Pro Field-Ready Case
Interface
Pogo Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.