This item is Discontinued.

Samsung Tab S10 Ultra 12+256GB Gray SMX920NZAAXAR

Tab S10 Ultra 12+256GB Gray (Discontinued)

  • Mfr # SMX920NZAAXAR
  • Zoro # G814935687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMX920NZAAXAR
Zoro #
G814935687
UPC #
887276863313
Country of Origin
Viet Nam

Dimensions

Screen Size
14.6 in
Depth
12.9 in
Height
0.2 in
Width
8.2 in

Details

Processor Speed
3.25 GHz
Front Camera Resolution
12 Megapixel
Maximum Battery Run Time
16 Hours
Battery Chemistry
Lithium Ion (Li-Ion)
Graphics Controller Model
Immortalis-G720 MC12
2nd Processor Core
Quad-core (4 Core)
Memory Card Supported
microSD, microSDXC
Virtual Assistant Supported
Bixby, Gemini
Wireless LAN
Yes
Brightness
162 Nit
USB Type-C
Yes
Features
Galileo, Beidou, High Dynamic Range (HDR), GLONASS, Water Resistant, Anti-reflective, Dust Resistant, Quasi-Zenith Satellite System (QZSS)
Screen Mode
WQXGA+
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Focus Modes
Auto-focus, Fixed Focus
Front Camera
Yes
Chipset Model
Dimensity 9300+(MT6989)
Second Front Camera Resolution
12 Megapixel
High Dynamic Range (HDR) Type
HDR10+
2nd Processor Speed
2 GHz
GPS
Yes
Bluetooth
Yes
Standard Memory
12 GB
Screen Resolution
2960 x 1848
Memory Card Supported Capacity
1.50 TB
Sensor Type
Proximity Sensor, Digital Compass, Accelerometer, Gyro Sensor, Fingerprint Sensor
Aspect Ratio
0.67361
Trunk SAR Value Maximum
0.84-W/kg
Package Contents
Galaxy Tab S10 Ultra SM-X920 Tablet S Pen USB-C Data Cable Ejection Pin
Flash Memory Capacity
256 GB
Rear Camera Resolution
13 Megapixel
Second Rear Camera Resolution
8 Megapixel
AI-powered
Yes
Processor Core
Quad-core (4 Core)
Rear Camera
Yes
USB Type-C Detail
USB Type-C 3.2 Gen 1, magnetic connector
Finger Print Reader
Yes
Display Screen Type
Dynamic AMOLED 2X
Maximum Power Supply Wattage
45 W
Combined Processor Core
Octa-core
Power Source
Battery
Operating System
Android 14
Operating System Platform
Android
Battery Capacity
11200 mAh
Item
Tablet

Description

Galaxy Tab S10 Ultra 12+256GB WiFi Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.