This item is Discontinued.

Samsung Tab S10 Ultra 16+1TB Gray SMX920NZAIXAR

Tab S10 Ultra 16+1TB Gray (Discontinued)

  • Mfr # SMX920NZAIXAR
  • Zoro # G214935706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMX920NZAIXAR
Zoro #
G214935706
UPC #
887276863276
Country of Origin
Viet Nam

Dimensions

Screen Size
14.6 in
Depth
12.9 in
Height
0.2 in
Width
8.2 in

Details

Bluetooth
Yes
Battery Capacity
11200 mAh
Display Screen Type
Dynamic AMOLED 2X
Front Camera
Yes
Brightness
162 Nit
AI-powered
Yes
Processor Speed
3.25 GHz
Screen Mode
WQXGA+
Rear Camera Resolution
13 Megapixel
Maximum Power Supply Wattage
45 W
Features
Anti-reflective, Beidou, Quasi-Zenith Satellite System (QZSS), Galileo, Water Resistant, GLONASS, Dust Resistant, High Dynamic Range (HDR)
GPS
Yes
Operating System
Android 14
2nd Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Rear Camera
Yes
Power Source
Battery
Virtual Assistant Supported
Gemini, Bixby
Operating System Platform
Android
Chipset Model
Dimensity 9300+(MT6989)
Finger Print Reader
Yes
Second Front Camera Resolution
12 Megapixel
Graphics Controller Model
Immortalis-G720 MC12
Standard Memory
16 GB
Flash Memory Capacity
1 TB
Processor Core
Quad-core (4 Core)
2nd Processor Core
Quad-core (4 Core)
Memory Card Supported Capacity
1.50 TB
Screen Resolution
2960 x 1848
High Dynamic Range (HDR) Type
HDR10+
Aspect Ratio
0.67361
Front Camera Resolution
12 Megapixel
Maximum Battery Run Time
16 Hours
USB Type-C Detail
USB Type-C 3.2 Gen 1, magnetic connector
Focus Modes
Auto-focus, Fixed Focus
USB Type-C
Yes
Trunk SAR Value Maximum
0.84-W/kg
Memory Card Supported
microSD, microSDXC
Wireless LAN
Yes
Combined Processor Core
Octa-core
Battery Chemistry
Lithium Ion (Li-Ion)
Sensor Type
Gyro Sensor, Accelerometer, Digital Compass, Proximity Sensor, Fingerprint Sensor
Second Rear Camera Resolution
8 Megapixel
Package Contents
Galaxy Tab S10 Ultra SM-X920 Tablet S Pen USB-C Data Cable Ejection Pin
Item
Tablet

Description

Galaxy Tab S10 Ultra 16+1TB WiFi Moonstone Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.