
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ-B3400UWEGUS
Zoro #
G414877844
UPC #
887276540368
Country of Origin
Viet Nam
Dimensions
Keyboard/Keypad Height
0.64 in
Keyboard/Keypad Width
11.06 in
Keyboard/Keypad Depth
5.01 in
Battery Size Supported
AAA
Details
Item
Keyboard
Color
White
Includes
Manual
Device Supported
Tablet, Smartphone
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
Slim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.