This item is Discontinued.

Samsung Ultra HD TV, 43 QLED 2160p 60Hz 4K QN43Q60CAFXZA

Ultra HD TV, 43 QLED 2160p 60Hz 4K (Discontinued)

  • Mfr # QN43Q60CAFXZA
  • Zoro # G612222002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN43Q60CAFXZA
Zoro #
G612222002
UPC #
887276737218
Country of Origin
Mexico

Dimensions

Width
38"
Depth
1"
Height
22"
Height with Stand
23.50"
Depth with Stand
7.10"
Screen Size Class
43"
Viewable Screen Size
42.5"
Width with Stand
38"

Details

Series
Q60C
VESA Mount Compatible
Yes
Sound System
Dolby, Dolby MS12
PC Streaming
Yes
Energy Consumption per Year
105 kWh
Maximum Resolution
3840 x 2160
Input Voltage
120 V AC
Service Type
TV Plus
Video Signal Standard
4K UHDTV
Package Contents
43" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Operating System
Tizen
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Electronic Program Guide
Yes
Model Year
2023
Environmentally Friendly
Yes
VESA Mount Standard
200 x 200
Wireless LAN
Yes
Backlight Technology
Quantum Dot LED
Standard Refresh Rate
60 Hz
Input Frequency
60 Hz
RMS Output Power
20 W
USB
Yes
Processor Type
Quantum Processor 4K Lite
Total Number of HDMI Ports
3
HDMI
Yes
Digital Tuner
ATSC, ClearQAM
Internet Access
Yes
High Dynamic Range (HDR) Type
HLG, HDR10+, Quantum HDR
Scan Format
2160p
Ethernet
Yes
Item
Smart LED-LCD TV
Product Color
Titan Gray
Interactive Features
Voice Assistant, Voice Guidance
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser

Description

43 QLED 2160p 60Hz 4K, Smart TV, 3 HMDI ports, Color Volume 100% Quantum HDR, Neural Quantum 4K Processor, Object Tracking Sound, Ambient Mode , Included Accessory: SolarCell Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.