This item is Discontinued.

Samsung Ultra HD TV, 50 UHD 2160p 120Hz 4K UN50CU7000FXZA

Ultra HD TV, 50 UHD 2160p 120Hz 4K (Discontinued)

  • Mfr # UN50CU7000FXZA
  • Zoro # G912221996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN50CU7000FXZA
Zoro #
G912221996
UPC #
887276738253
Country of Origin
Mexico

Dimensions

Width
44"
Depth
2.4"
Height
25.4"
Width with Stand
44"
Viewable Screen Size
49.5"
Depth with Stand
9.90"
Screen Size Class
50"
Height with Stand
28.30"

Details

Series
CU7000
Operating System
Tizen
Energy Consumption per Year
125 kWh
VESA Mount Standard
200 x 200
Model Year
2023
Sound System
Dolby MS12, Dolby
Wireless LAN
Yes
Input Voltage
120 V AC
VESA Mount Compatible
Yes
Internet Access
Yes
Standard Refresh Rate
60 Hz
Total Number of HDMI Ports
3
HDMI
Yes
Digital Tuner
ATSC, ClearQAM
Maximum Resolution
3840 x 2160
Stand Color
Titan Gray
Package Contents
50" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual, Batteries
Scan Format
2160p
RMS Output Power
20 W
Ethernet
Yes
Virtual Assistant Supported
Google Assistant, Alexa
USB
Yes
High Dynamic Range (HDR) Type
HLG, HDR10+
Backlight Technology
LED
PC Streaming
Yes
Service Type
TV Plus
Input Frequency
60 Hz
Video Signal Standard
4K UHDTV
Electronic Program Guide
Yes
Item
Smart LED-LCD TV

Description

50 UHD 2160p 60Hz 4K PurColor, 3 HMDI ports, Crystal Processor 4K, Object Tracking Sound Lite, Adaptive Sound, Included Accessory: IR Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.