Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. TVs
  6. /
  7. LED TVs
  8. /
  9. Ultra HD TV, 55 QLED 2160p 60Hz 4K
Samsung Ultra HD TV, 55 QLED 2160p 60Hz 4K QN55Q60CAFXZA - main

Samsung

Ultra HD TV, 55 QLED 2160p 60Hz 4K

  • Mfr # QN55Q60CAFXZA

  • Zoro # G712221998


product price: $990.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Width 48.5"
  • Depth 1"
  • Height 27.9"
  • Series Q60C
  • Internet Access Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Samsung
  • MFR # QN55Q60CAFXZA
  • Zoro # G712221998
  • UPC #
    887276737232
  • Country of Origin Mexico
  • Category LED TVs

Dimensions

Width 48.5"
Depth 1"
Height 27.9"
Screen Size Class 55"
Viewable Screen Size 54.6"
Height with Stand 29.40"
Depth with Stand 8.80"
Width with Stand 48.50"

Details

Series Q60C
Internet Access Yes
Processor Type Quantum Processor 4K Lite
USB Yes
Standard Refresh Rate 60 Hz
Electronic Program Guide Yes
PC Streaming Yes
RMS Output Power 20 W
Ethernet Yes
Digital Tuner ClearQAM, ATSC
Input Voltage 120 V AC
Video Signal Standard 4K UHDTV
Service Type TV Plus
Model Year 2023
Operating System Tizen
High Dynamic Range (HDR) Type HDR10+, HLG, Quantum HDR
VESA Mount Standard 200 x 200
Virtual Assistant Supported Google Assistant, Alexa, Bixby
Package Contents 55" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Environmentally Friendly Yes
Scan Format 2160p
Input Frequency 60 Hz
HDMI Yes
VESA Mount Compatible Yes
Maximum Resolution 3840 x 2160
Backlight Technology Quantum Dot LED
Energy Consumption per Year 109 kWh
Total Number of HDMI Ports 3
Wireless LAN Yes
Sound System Dolby MS12, Dolby
Item Smart LED-LCD TV

Description

55 QLED 2160p 60Hz 4K, Smart TV, 3 HMDI ports, Color Volume 100% Quantum HDR, Neural Quantum 4K Processor, Object Tracking Sound, Ambient Mode , Included Accessory: SolarCell Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • UNC GROUP USB TYPE C MALE TO USB2.0 A-MA (USBC-USB-03F)
  • MOTOROLA Remote Speaker Microphone, Clip-On, Push-to-Talk (HKLN4606A)
  • CHIEF 1 X 2 Av Ceiing Enclosure (CMS491)
  • ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
  • SAMSUNG 65'' LED 4K UHD Crystal Display Pro:idiom 3840x2160 (HG65BU800NFXZA)
  • SAMSUNG 32in QLED 2160p 60Hz 4K (QN32LS03CBFXZA)
  • SAMSUNG 65 OLED 120Hz 4K (QN65S90FAFXZA)
  • SAMSUNG Samsung UN98DU9000F 98" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) (UN98DU9000FXZA)
  • SAMSUNG ELECTRONICS AMERICA 43INCH/LED/SERIES8/4K 3840X2160 (UN43U8000FFXZA)
  • JENSEN 32in Smart TV (JTV3223DCS)
  • WESTINGHOUSE 32'' Edgeless HD Roku TV (WR32EX2300)
  • RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PS1440)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc