This item is Discontinued.

Samsung Ultra HD TV, 70 QLED 2160p 60Hz 4K QN70Q60CAFXZA

Ultra HD TV, 70 QLED 2160p 60Hz 4K (Discontinued)

  • Mfr # QN70Q60CAFXZA
  • Zoro # G812221997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN70Q60CAFXZA
Zoro #
G812221997
UPC #
887276737249
Country of Origin
Mexico

Dimensions

Width
61.4"
Depth
1"
Height
35.5"
Viewable Screen Size
69.5"
Width with Stand
61.40"
Height with Stand
37"
Screen Size Class
70"
Depth with Stand
12.60"

Details

Series
Q60C
USB
Yes
Scan Format
2160p
Package Contents
70" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
VESA Mount Standard
400 x 300
Video Signal Standard
4K UHDTV
Input Frequency
60 Hz
Ethernet
Yes
Maximum Resolution
3840 x 2160
Environmentally Friendly
Yes
Digital Tuner
ATSC, ClearQAM
RMS Output Power
20 W
Operating System
Tizen
HDMI
Yes
Energy Consumption per Year
153 kWh
Virtual Assistant Supported
Bixby, Alexa, Google Assistant
VESA Mount Compatible
Yes
Electronic Program Guide
Yes
Input Voltage
120 V AC
Wireless LAN
Yes
Backlight Technology
Quantum Dot LED
Total Number of HDMI Ports
3
High Dynamic Range (HDR) Type
Quantum HDR, HLG, HDR10+
Service Type
TV Plus
Model Year
2023
Standard Refresh Rate
60 Hz
Sound System
Dolby MS12, Dolby
Processor Type
Quantum Processor 4K Lite
Internet Access
Yes
PC Streaming
Yes
Item
Smart LED-LCD TV
Product Color
Titan Gray
Interactive Features
Voice Assistant, Voice Guidance
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser

Description

70 QLED 2160p 60Hz 4K, Smart TV, 3 HMDI ports, Color Volume 100% Quantum HDR, Neural Quantum 4K Processor, Object Tracking Sound, Ambient Mode , Included Accessory: SolarCell Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.