This item is Discontinued.

Samsung Ultra HD TV, 70 UHD 2160p 60Hz 4K UN70DU7200FXZA

Ultra HD TV, 70 UHD 2160p 60Hz 4K (Discontinued)

  • Mfr # UN70DU7200FXZA
  • Zoro # G112329904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN70DU7200FXZA
Zoro #
G112329904
UPC #
887276830803
Country of Origin
Mexico

Dimensions

Width
61.4"
Depth
2.4"
Height
35.6"
Width with Stand
61.40"
Height with Stand
38.30"
Viewable Screen Size
69.5"
Depth with Stand
12.80"
Screen Size Class
70"

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
Speakers
Yes
Series
DU7200
Aspect Ratio
16:9
HDTV WiFi Compatible
Yes
Scan Format
2160p
Video Signal Standard
4K UHDTV
VESA Mount Standard
400 x 400
Internet Access
Yes
Service Type
TV Plus
RMS Output Power
20 W
High Dynamic Range (HDR)
Yes
USB
Yes
PC Streaming
Yes
DLNA Certified
Yes
Number of Speakers
2
HDMI
Yes
Standard Refresh Rate
60 Hz
Stand Color
Titan Gray
Streaming Service
Google Play Movies & TV, Google Play Music, tubi, Netflix, ESPN+, Amazon Prime, YouTube, Apple TV+, Disney+
Mount Type
Wall Mount
Features
Parental Control, Samsung Health App, Parental Lock, Auto Low Latency Mode (ALLM), Universal Guide, Film Mode, Screen Mirroring, Motion Xcelerator, Audio Return Channel (ARC), 4K Upscaling, Game Mode, Mega Contrast, Smart Hub, Q-Symphony, Closed Caption, Adaptive Sound Control, Crystal Processor 4K, PurColor, Object Tracking Sound (OTS) Lite, SmartThings App, Variable Refresh Rate (VRR)
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
Curved Screen
No
Operating System
Tizen
High Dynamic Range (HDR) Type
HDR10+
Digital Tuner
ClearQAM, ATSC
Ethernet
Yes
VESA Mount Compatible
Yes
Wireless LAN
Yes
Backlight Technology
Edge LED
Input Voltage
120 V AC
Bluetooth
Yes
Item
Smart LED-LCD TV
Color
Titan Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.