This item is Discontinued.

Samsung Ultra HD TV, 75 QLED 2160p 60Hz 4K QN75Q60CAFXZA

Ultra HD TV, 75 QLED 2160p 60Hz 4K (Discontinued)

  • Mfr # QN75Q60CAFXZA
  • Zoro # G712222001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75Q60CAFXZA
Zoro #
G712222001
UPC #
887276728933
Country of Origin
Mexico

Dimensions

Width
66"
Depth
1"
Height
37.8"
Width with Stand
66"
Height with Stand
39.30"
Viewable Screen Size
74.5"
Screen Size Class
75"
Depth with Stand
12.60"

Details

Series
Q60C
Energy Consumption per Year
155 kWh
Standard Refresh Rate
60 Hz
Input Voltage
120 V AC
Environmentally Friendly
Yes
Electronic Program Guide
Yes
Video Signal Standard
4K UHDTV
Ethernet
Yes
Processor Type
Quantum Processor 4K Lite
Operating System
Tizen
PC Streaming
Yes
Digital Tuner
ATSC, ClearQAM
VESA Mount Standard
400 x 400
Internet Access
Yes
Sound System
Dolby MS12, Dolby
Input Frequency
60 Hz
Total Number of HDMI Ports
3
Backlight Technology
Quantum Dot LED
Model Year
2023
Maximum Resolution
3840 x 2160
HDMI
Yes
Service Type
TV Plus
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
Package Contents
75" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Wireless LAN
Yes
VESA Mount Compatible
Yes
USB
Yes
High Dynamic Range (HDR) Type
Quantum HDR, HLG, HDR10+
Scan Format
2160p
RMS Output Power
20 W
Item
Smart LED-LCD TV
Product Color
Titan Gray
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
Interactive Features
Voice Assistant, Voice Guidance

Description

75 QLED 2160p 60Hz 4K, Smart TV, 3 HMDI ports, Color Volume 100% Quantum HDR, Neural Quantum 4K Processor, Object Tracking Sound, Ambient Mode , Included Accessory: SolarCell Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.