This item is Discontinued.

Samsung Ultra HD TV, 75 UHD 2160p 120Hz 4K UN75CU7000FXZA

Ultra HD TV, 75 UHD 2160p 120Hz 4K (Discontinued)

  • Mfr # UN75CU7000FXZA
  • Zoro # G612221999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN75CU7000FXZA
Zoro #
G612221999
UPC #
887276738673
Country of Origin
Mexico

Dimensions

Width
65.9"
Depth
2.4"
Height
37.7"
Screen Size Class
75"
Width with Stand
65.90"
Depth with Stand
13.40"
Viewable Screen Size
74.5"
Height with Stand
41.30"

Details

Series
CU7000
Wireless LAN
Yes
Input Voltage
120 V AC
Ethernet
Yes
PC Streaming
Yes
Service Type
TV Plus
VESA Mount Standard
400 x 400
High Dynamic Range (HDR) Type
HDR10+, HLG
Package Contents
75" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual, Batteries
RMS Output Power
20 W
Energy Consumption per Year
169 kWh
Input Frequency
60 Hz
Digital Tuner
ATSC, ClearQAM
VESA Mount Compatible
Yes
Model Year
2023
Scan Format
2160p
Maximum Resolution
3840 x 2160
Video Signal Standard
4K UHDTV
Operating System
Tizen
Backlight Technology
LED
Standard Refresh Rate
60 Hz
Total Number of HDMI Ports
3
Sound System
Dolby, Dolby MS12
HDMI
Yes
Internet Access
Yes
USB
Yes
Stand Color
Titan Gray
Virtual Assistant Supported
Google Assistant, Alexa
Electronic Program Guide
Yes
Item
Smart LED-LCD TV

Description

75 UHD 2160p 60Hz 4K PurColor, 3 HMDI ports, Crystal Processor 4K, Object Tracking Sound Lite, Adaptive Sound, Included Accessory: IR Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.