This item is Discontinued.

Samsung Ultra HD TV, 85 UHD 2160p 120Hz 4K UN85CU8000FXZA

Ultra HD TV, 85 UHD 2160p 120Hz 4K (Discontinued)

  • Mfr # UN85CU8000FXZA
  • Zoro # G212222013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN85CU8000FXZA
Zoro #
G212222013
UPC #
887276747279
Country of Origin
Mexico

Dimensions

Width
74.8"
Depth
1.1"
Height
42.8"
Depth with Stand
15.50"
Width with Stand
74.80"
Viewable Screen Size
84.5"
Screen Size Class
85"
Height with Stand
44.50"

Details

Series
CU8000
Model Year
2023
Video Signal Standard
4K UHDTV
VESA Mount Standard
600 x 400
High Dynamic Range (HDR) Type
HLG, HDR10+
Package Contents
85" Class CU8000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Operating System
Tizen
Electronic Program Guide
Yes
Standby Power Consumption
500 mW
Input Voltage
120 V AC
Energy Consumption per Year
220 kWh
RMS Output Power
20 W
Ethernet
Yes
HDMI
Yes
Digital Tuner
ClearQAM, ATSC
VESA Mount Compatible
Yes
Scan Format
2160p
Backlight Technology
LED
Total Number of HDMI Ports
3
Internet Access
Yes
PC Streaming
Yes
USB
Yes
Service Type
TV Plus
Maximum Resolution
3840 x 2160
Input Frequency
60 Hz
Operating Power Consumption
310 W
Virtual Assistant Supported
Bixby, Alexa, Google Assistant
Wireless LAN
Yes
Sound System
Dolby MS12, Dolby
Standard Refresh Rate
60 Hz
Stand Color
Black
Item
Smart LED-LCD TV
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, UHD Dimming, Web Browser

Description

85 UHD 2160p 120Hz 4K Dynamic Crystal Color, 3 HMDI ports, Crystal Processor 4K, Object Tracking Sound Lite, Adaptive Sound, Included Accessory: IR Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.