Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBP-300TM
Zoro #
G9474525
UPC #
-
Country of Origin
China
Dimensions
Width
23/64 in
Length
23/64 in
Height
0.17 in
Details
Item
Wall Mount Adapter
Fits
Dome Cameras
Color
Ivory
Material
Polycarbonate
Mounting
Wall
Function
Mount Dome Cameras
Characteristics
20 Degrees Tilt Angle
For Use With
Dome Cameras
Body Material
Polycarbonate
Description
Wall Mount Adapter, Color Ivory, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.