Zoro Homepage

Kisi 7" 180mm Curved Auto Locking Folding Saw FC180LH

  • Mfr # 96280

  • Zoro # G321907481


product price: $29.35
/ea

Key Features

Blade Length
7-inch (180mm)
Cutting Capacity
3.6 in.
Features
Impulse hardened razor sharp teeth
Application
Pruning and Cutting
Includes
Non-slip rubber cushioned ergonomic handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96280
Zoro #
G321907481
UPC #
-
Country of Origin
Japan

Dimensions

Blade Length
7-inch (180mm)

Details

Cutting Capacity
3.6 in.
Features
Impulse hardened razor sharp teeth
Application
Pruning and Cutting
Includes
Non-slip rubber cushioned ergonomic handle

Description

7-inch (180mm) Curved Blade Auto Locking Folding Saw. Taper-ground makes cutting faster and easier to produce a smooth cut surface. Hard chrome plating resists rust. Impulse hardened razor sharp teeth stay sharp up to 3 times longer. Ergonomic handle is covered with non-slip rubber cushion and the special curve of the handle reduces cutting effort required.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.