Shop All Oven Mitts & Pot Holders
San Jamar
802TF 8'' x 8'' BestGuard Terry Cloth Pot Holder, 12PK
Mfr # 167802TF
Zoro # G411519266
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand San Jamar
- MFR # 167802TF
- Zoro # G411519266
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Protect your hands from hot pots and pans using this San Jamar 802TF 8'' x 8'' BestGuard terry cloth pot holder. Made of a blend of quilted fire retardant BestGuard material and terry cloth this pot holder can withstand temperatures up to 500 degrees Fahrenheit for as long as 30 seconds! It's perfect for a busy commercial kitchen with cooks handling multiple pots pans and other items going in and out of the oven. This kitchen tool would also be great for any catering business or hotel kitchen that navigates a busy dinner rush on a regular basis.This pot holder features two different sides one with a non-stick coating that is easy to wipe clean and provides outstanding temperature and stain resistance and another that is made of heavy duty terry cloth. A handy hanging loop is sewn onto the pot holder for easy storage at the end of a busy day. Don't miss out on this easily overlooked item that can vastly improve your cooks' culinary performance.Overall Dimensions:Length: 8''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Organic Hazelnut Syrup 750mL Bottle, PK6 (M-AO023B)
- GARDETTOS Gardetto's Snack Mix Deli-Style Mustard Pretzel 5.5 oz., PK7 (16000-14866)
- WORLD TABLEWARE Princess White 5.88 16 oz. Cream White Rolled Edge Oatmeal Bowl, PK36 (PWC-18)
- COFFEE MATE Powder Coffee Cream, Lite, Original, PK12 (74185CT)
- SAN JAMAR Rotissi-Glove, Neoprene, 500 deg F, 17" (T1217)
- SAN JAMAR Oyster Shucking Glove, Natural Rubber, PR (1000)
- SAN JAMAR Conventional Oven Mitt, Terry Clth, 17", PR (817TMSB)
- WINCO 17 in Silicone Coated Oven Mitt (OMS-17)
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 15in (01501)
- San Jamar Oven Mitts & Pot Holders