Zoro Homepage

Bestguard Oven Mitt, 17 in., WebGuard Plus Fabric, Tan, Pair

  • Mfr # 800FG17

  • Zoro # G412922119


product price: $26.69
/pr

Key Features

Style
Angled Cuff
Material
WebGuard Plus Fabric
Size
Universal
Length
17 in
Design
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800FG17
Zoro #
G412922119
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
17 in

Details

Style
Angled Cuff
Material
WebGuard Plus Fabric
Design
Ambidextrous

Description

Bestguard Ovenmitt wiht reinforced WebGuard Plus fabric between thumb and forefinger offers heat protection up to 450 Deg F for 30 seconds. Durable Kevlar stitching ensures insulation stays in place for maximum protection against flame, heat and steam. Angled cuff provides ease-of-movement and comfort when handling multiple items. Non-stick coating easily wipes clean with damp cloth. Ambidextrous design accommodates both left- and right-and use.


  • Reinforced WebGuardTM Plus fabric between thumb and forefinger offers heat protection up to 450° F for 30-seconds.
  • Durable Kevlar® stitching ensures insulation stays in place for maximum protection against flame, heat and steam.
  • Angled cuff provides ease-of-movement and comfort when handling multiple items.
  • Non-stick coating easily wipes clean with damp cloth.
  • Ambidextrous design accommodates both left- and right-hand use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.