Shop All Utility Knives
San Jamar
Carton Cutter, 3 PK
Mfr # KK403
Zoro # G3326818
product price: $22.35
/pk 3, $7.45/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Height 8.3 in
- Length 1/2 in
- Color Red
- Features Dual Blade, Disposable, Contoured Grip, Dishwasher Safe
Product Information
- Brand San Jamar
- MFR # KK403
- Zoro # G3326818
- UPC # 759376107676
- Country of Origin United States
- Category Utility Knives
Dimensions
Height | 8.3 in |
Length | 1/2 in |
Width | 2.8 in |
Details
Description
San Jamar Klever Kutter Red Retail Peggable Blister Card Box Opener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR 6PC HEX (9196MH)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (015131AS)
- GEDORE 3/8" Square Drive, 7/16" SAE Socket, 12 Points (D 30 L 7/16AF)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- MILWAUKEE TOOL FASTBACK Flip Utility Knife (48-22-1901)
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- DEWALT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (DWHT10037)
- San Jamar Utility Knives