Shop SAN JAMAR

Cut-N-Carry Color Cutting Board with Molded-In Ruler, Assorted Colors, 6PK

  • Mfr # CB1824KC

  • Zoro # G223332886


product price:  $446.99
/pk 6, $74.50/ea
Free Shipping & Returns

Key Features

Standards
NSF Certified
Color
Brown; Light Blue; Green; Red; Yellow; White
Length
18 in
Material
Plastic
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB1824KC
Zoro #
G223332886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Width
24 in
Thickness
0.5 in

Details

Standards
NSF Certified
Color
Brown; Light Blue; Green; Red; Yellow; White
Material
Plastic

Description

Cutting board with food safety hook offers secure handling without touching prepped ingredients. Molded-in ruler helps create uniform cuts of vegetables and fruit. HACCP color-coding in assorted colors minimize cross-contamination by dedicating each color to meat, poultry, vegetables, and more. Warp-resistant withstands high temperatures of commercial dishwashers. Co-polymer blend is formulated to decrease knife dulling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.