Cutting Board Set, 12x18
- Mfr # CBG1218KCGR
- Zoro # G1251573
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Material
Co-Polymer
Color
Blue, Brown, Green, Red, White, Yellow
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBG1218KCGR
- Zoro #
- G1251573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Thickness
- 1/2 in
- Overall Width
- 12 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Dishwasher Safe, Grip Corners, Food Safety Hook
Details
- Item
- Cutting Board Set
- Material
- Co-Polymer
- Color
- Blue, Brown, Green, Red, White, Yellow
- Standards
- NSF Listed
- Series
- Cut-N-Carry Saf-T-Grip
- Features
- Dishwasher Safe, Grip Corners, Food Safety Hook
- Includes
- Customizable Color-Coding Smart Chart with Stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
- Product Type
- Cutting Board Set
- NSF Certified
- Yes
- Shell Material
- Co-Polymer
- Wire Color
- Blue, Brown, Green, Red, White, Yellow
Description
Cutting Board Set, Color Blue, Brown, Green, Red, White, Yellow, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes Customizable Color-Coding Smart Chart with Stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.