Shop All Aprons
San Jamar
Dishwashing Apron, Vinyl, Green, 20mm
Mfr # 614DVA20-GN
Zoro # G2330699
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 36 in
- Style Bib
- Overall Length 45 in
- Adjustable No
Product Information
Dimensions
Width | 36 in |
Overall Length | 45 in |
Named Size | Universal |
Details
Description
Bib Apron, Product Type Apron, Adjustable No, Color Green, Fabric Material Vinyl, Overall Length 45 in, Size Universal, Overall Width 36 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size (4T299)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- UNCOMMON THREADS 3106-Metro Bistro Indigo Denim (3106-76W1)
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 12PK (AG150-12-S)
- San Jamar Workwear and Protective Clothing