
Duett Standard Bath Tissue Dispenser, 2 Roll, 7 1/2w x 7d x 12 3/4h, Black Pearl
Mfr # R3500TBK
Zoro # G305742206
product price:Â $45.38
/eaKey Features
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R3500TBK
Zoro #
G305742206
UPC #
759376105474
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.5"
Depth
7"
Width
7.5"
Height
12.75"
Dispenser Width
7.067 in
Dispenser Height
8.9 in
Dispenser Depth
7 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Color
Black Pearl
Product Series
Duett Classic
Capacity
Holds Two Standard Rolls
Description
Infinity System eliminates stub roll waste by preventing access to fresh roll until first roll is completely used and ensures continual availability of paper. Because of its compact size, it fits in almost any bathroom. It also has a replaceable finger lock for security purposes. It is made of sturdy, break-resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.