Shop All Trash Can Lids
San Jamar
KA1950RD KatchAll Flatware Retriever for Slim Jim / Wall Hugger - Red
Mfr # 5111950RD
Zoro # G911585792
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand San Jamar
- MFR # 5111950RD
- Zoro # G911585792
- Country of Origin United States
- Category Trash Can Lids
Description
Never lose another piece of silverware in the trash with this San Jamar KA1950RD KatchAll flatware retriever for Slim Jim / Wall Hugger trash receptacles. During a busy dinner rush it's easy for forks spoons and knives to end up in the trash as plates are scraped off into the trash can and sent through the dishwasher. This flatware retriever lid has an exposed magnetic bar that catches the silverware before it falls into the trash never to be seen again.With an opening large enough to allow trash to easily pass through without dislodging the flatware this flatware retriever can save you and your restaurant a fortune in replacement costs of silverware. For convenience the San Jamar KA1950RD KatchAll flatware retriever lid is made of heavy duty plastic and is dishwasher safe which means that neither you nor your staff will be stuck cleaning the refuse from dinner off of the lid by hand. Designed to fit Slim Jim / Wall Hugger trash receptacles this flatware retriever is perfect for restaurants cafeterias buffets and reception halls.KatchAll Retrievers are only compatible with 18/0 stainless steel flatware as the magnetic bar will not attract flatware made of 18/8 or 18/10 stainless steel.Overall Dimensions:Length: 20 3/8''Width: 11 3/8''Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can (ES1668)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT9)
- PFERD 5' Strip Broom Handle - 1-1/8" Diameter (89903)
- EKCOS INNOVATIONS Ekcoscreen Blue/Fresh (EKS-3B-12)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- San Jamar Trash Can Lids