This item is Discontinued.

San Jamar Kleen-Pail, 7.4" H, Green SJMKP196GN

Kleen-Pail, 7.4" H, Green (Discontinued)

  • Mfr # SJMKP196GN
  • Zoro # G801847276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMKP196GN
Zoro #
G801847276
UPC #
-
Country of Origin
China

Dimensions

Bucket/Pail Width
8.3"
Bucket/Pail Height
7.4"
Bucket/Pail Length
8.3"

Details

Bucket Capacity
6 qt
Color
Green
Item
Kleen-Pail
Features
Color Coded; Graduated; Handle; Embossed
Type
Pail

Description

Brightly colored pail helps minimize confusion between sanitizers and cleaning solutions with color-coding. Trilingual "Detergent" printing and imprints help meet health codes and reinforce employee training. Graduated markings on the interior help guide proper chemical dilution ratios. Embossed raised lettering ensures that this pail is always identifiable as a nonfood container. Pail also includes a durable handle and meets HACCP guidelines for cleaning and sanitizing cloths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.