Shop All Entrance Mats
San Jamar
KM1100B EZ-Mat 3' x 5' Black Grease-Resistant Bagged Floor Mat with Beveled Edge
Mfr # 167KM1100BBK
Zoro # G911891923
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand San Jamar
- MFR # 167KM1100BBK
- Zoro # G911891923
- Country of Origin United States
- Category Entrance Mats
Description
Add an extra layer of safety to your kitchen with this San Jamar KM1100B EZ-Mat 3' x 5' black floor mat. During a busy dinner rush the prep zone in the kitchen and the area right behind the bar are high-traffic areas prone to food and drink spills. Avoid dangerous slips and falls with this light-duty mat that provides a safe and comfortable walking and standing area for your employees. The entire mat has drainage holes that ensure that liquid doesn't get trapped on top and create a hazardous surface and is grease-resistant for additional safety.For general purpose use in light grease and grease-prone areas this 1/2'' thick mat is great for washing areas prep areas and also for generalized applications like workshop usage. This mat's heavy weight ensures that it maintains a solid grip and stays in place as your staff is shuffling back and forth with trays full of food and drinks. Made of high-grade rubber this mat resists wear and stains and provides superior traction. Plus the rubber is easy to clean making it an ideal addition to your kitchen. It also features beveled edges to further reduce tripping hazards and allow for easy transport of rolling carts. For additional convenience this mat comes bagged and banded for easy stocking.Overall Dimensions:Length: 5'Width: 3'Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Safety Shower, Portrait (OS-EM-D-710-V-10540)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0035CH)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (599S0035BL)
- San Jamar Entrance Mats