
Stainless Steel Water Cup Dispenser, 16'' Tube
Mfr # C4150SS
Zoro # G214898162
product price: $39.79
/eaKey Features
Dispenser Color
Gray
Depth
4 in
Overall Length
17 in
Overall Width
4 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4150SS
Zoro #
G214898162
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 in
Overall Length
17 in
Overall Width
4 in
Details
Dispenser Color
Gray
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Pull-type cup dispenser features a stainless steel construction to give your entire operation a more organized, professional look. One-at-a-time dispensing reduces waste for cost-efficient use. Flip cap keeps cups clean and allows simple refilling to minimize maintenance times. Mounting bracket allows versatile display options on coolers or any flat surface for easy access. Cup dispenser is designed for 3 to 4-1/2 oz. cone cups and 3 to 5 oz. flat cups each sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.