Touchless Towel Dispenser, Black Pearl
- Mfr # T7490TBK
- Zoro # G124970347
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Dispenser Width
12.4 in
Dispenser Capacity
(1) 8" wide roll
Dispenser Height
15.1 in
Length
9.3 in
Core Dia.
1.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7490TBK
- Zoro #
- G124970347
- UPC #
- 759376000000
- Country of Origin
- China
- Item
- Touchless Towel Dispenser, Black Pearl
- Dispenser Capacity
- (1) 8" wide roll
- Weight
- 3.85 lb
Dimensions
- Dispenser Width
- 12.4 in
- Dispenser Height
- 15.1 in
- Length
- 9.3 in
- Core Dia.
- 1.5"
Description
Oceans Simplicity Essence Towel Dispenser, Black Pearl
- Touchless, automatic precision mechanical cutting dispenses 10" (254 mm) portions of roll towel
- No batteries required - easy operation and maintenance
- Fast paper delivery - no need to wait for sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.