Versa-Mat Bar-Shelf Liner, Plastic, 12w x 12d x 0.25h, Black, PK24

  • Mfr # SAN VM5280BK

  • Zoro # G4064914


product price: $224.99
/pk 24, $9.37/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
0.25"
Overall Width
12"
Color
Black
Net Weight
19.56 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN VM5280BK
Zoro #
G4064914
UPC #
757753116549
Country of Origin
United States

Dimensions

Overall Height
0.25"
Overall Width
12"
Depth
12"

Details

Material
Plastic
Color
Black
Net Weight
19.56 lbs
Series
Versa-Mat

Description

San JamarĀ® Versa-Mat Bar-Shelf Liner, Plastic, 12w x 12d x 0.25h, Black, 24/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.