Zoro Homepage

Cart, Aluminum, 43 lb. Load Capacity

  • Mfr # 1170-C

  • Zoro # G4441423


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.4 in
Overall Width
15.5 in
Includes
Cart
Overall Length
22.7 in
For Use With
Step Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170-C
Zoro #
G4441423
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34.4 in
Overall Width
15.5 in
Overall Length
22.7 in
Manufacturers Warranty Length
1 yr

Details

Includes
Cart
Item
Cart
For Use With
Step Stools
Load Capacity
43 lb
Material
Aluminum
Finish
Enamel
Color
Orange
Features
Anti-Skid Feet
Product Type
Cart
Load Capacity - Maximum
43 lb
Compatible Ladder Type
Stepladders

Description

Cart,Aluminum,43 lb. Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.