Sorbent Pad, 21 gal, 28 in x 10 1/2 ft, Universal, Orange, White, Cellulose, Polyethylene
Mfr # 2425
Zoro # G4441633
product price: $377.99
/pk 10, $37.80/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
21 gal
Material
Cellulose, Polyethylene
Size
28 in x 10 1/2 ft
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2425
Zoro #
G4441633
UPC #
-
Country of Origin
China
Dimensions
Size
28 in x 10 1/2 ft
Length
125 ft
Width
28 in
Diameter
125 in
Perforated Size
Not Perforated
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Saline, Water, Size 28 in x 10 1/2 ft, Volume Absorbed Per Pad 46 1/16 oz, Volume Absorbed per Pkg. 21 gal, Color/Pattern Orange; White, Material Cellulose Fiber Composite, Polyethylene, Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.