Zoro Homepage

1 TB Pro Blade Mag Portable Solid State Drive

  • Mfr # SDPM1NS-001T-GBAND

  • Zoro # G814843586


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
Mac
Product Line
PRO-BLADE
Width
1.1 in
Interface
PCI Express NVMe
Drive Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPM1NS-001T-GBAND
Zoro #
G814843586
UPC #
619659197698
Country of Origin
Malaysia

Dimensions

Width
1.1 in
Length
4.3 in
Height
0.3 in

Details

Platform Supported
Mac
Product Line
PRO-BLADE
Interface
PCI Express NVMe
Item
Solid State Drive
Drive Type
External
Storage Capacity
1 TB
External Drive Type
Portable
Drive Interface Standard
PCI Express NVMe 3.0
Operating System
macOS 10.13+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.