1TB WD Green GEN 3 M.2 M KEY PCIE GEN3 M.2 2280

  • Mfr # WDS100T2G0C-00CDH0

  • Zoro # G921704855


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Maximum Write Transfer Rate
1850-MB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
Random 4KB Read
340000IOPS
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS100T2G0C-00CDH0
Zoro #
G921704855
UPC #
718037880082
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Drive Type
Internal
Maximum Write Transfer Rate
1850-MB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
Random 4KB Read
340000IOPS
Endurance (TBW)
80 TB
Maximum Sequential Read
2.34-GB/s
Random 4KB Write
350000IOPS
Product Line
Green
Interface
PCI Express NVMe
Maximum Sequential Write
1.81-GB/s
Device Supported
Computer
Durability
Shock Resistant
Item
Solid State Drive
Storage Capacity
1 TB
Maximum Read Transfer Rate
2400-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.