2TB EXTREME PORTABLE SSD
Mfr # SDSSDE61-2T00-G25
Zoro # G421706854
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Product Line
Extreme
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Drive Type
External
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDSSDE61-2T00-G25
Zoro #
G421706854
UPC #
619659182588
Country of Origin
Malaysia
Details
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Product Line
Extreme
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Item
Solid State Drive
Drive Type
External
External Drive Type
Portable
Device Supported
Notebook
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Host Interface
USB 3.1 (Gen 2)
Maximum Write Transfer Rate
1000-MB/s
Maximum Read Transfer Rate
1050-MB/s
Storage Capacity
2 TB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.