Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sandisk Cruzer USB 2.0 Flash Drive, 32 GB SDCZ60-032G-A46

Cruzer USB 2.0 Flash Drive, 32 GB (Discontinued)

  • Mfr # SDCZ60-032G-A46
  • Zoro # G503445718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDCZ60-032G-A46
Zoro #
G503445718
UPC #
619659075521
Country of Origin
China

Details

Capacity
32 GB
Connector Type
USB 2.0
Standards
RoHS Compliant
Weight
0.32 oz

Description

Enjoy reliable, portable data storage with this USB flash drive. Convenient plug-and-play connectivity makes it easy to share and transfer digital files wherever you go. Convenient retractable design protects connector from damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.