This item is Discontinued.

This item is Discontinued.
Extreme PRO microSD (Discontinued)
Mfr #
SDSQXCD-256G-GN6MA
Zoro #
G722806789
UPC # 619659188542
Country of Origin Malaysia
Category Camera Memory Cards & Readers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDSQXCD-256G-GN6MA
Zoro #
G722806789
UPC #
619659188542
Country of Origin
Malaysia
Dimensions
Thickness
39.4 mil
Width
0.4"
Length
0.6"
Details
Storage Capacity
256 GB
Maximum Write Speed
140-MB/s
Maximum Read Speed
200-MB/s
For Use With
Compatible with microSDHC, microSDXC, microSDHC UHS-I, and microSDXC UHS-I supporting host devices
Speed Class Rating
Class 3/UHS-I (U3)
Product Line
Extreme PRO
Features
Water Proof, Shock Proof, X-ray Proof, Temperature Proof
Application Performance Class
A2
Video Speed Class
V30
Product Type
microSDXC
Description
SanDisk Extreme PRO microSDXC UHS-I CARD - 256GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.