Shop SANDISK

iXpand Trevor, 128GB, Type A

  • Mfr # SDIX60N128GAN6NE

  • Zoro # G2812810


product price:  $90.75
/ea

Key Features

Storage Capacity
128 GB
Features
Password Protection
Length
2.1"
Height
0.5"
Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDIX60N128GAN6NE
Zoro #
G2812810
UPC #
619659169404
Country of Origin
Unknown

Dimensions

Length
2.1"
Height
0.5"
Width
0.5"

Details

Storage Capacity
128 GB
Features
Password Protection
Product Type
Flash Drive
Host Interface
USB 3.0 Type A, Lightning
Product Line
iXpand

Description

The Sandisk Ixpand Flash Drive is a product type of flash drive with a length of 2.1", a height of 0.5", and a width of 0.5".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.