This item is Discontinued.

Sandisk SanDisk SDSDXV5-128G-ANCIN 128GB Extreme UHS-I SDXC Memory Card - 150mbps SDSDXV5-128G-ANCIN

SanDisk SDSDXV5-128G-ANCIN 128GB Extreme UHS-I SDXC Memory Card - 150mbps (Discontinued)

  • Mfr # SDSDXV5-128G-ANCIN
  • Zoro # G603756332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSDXV5-128G-ANCIN
Zoro #
G603756332
UPC #
619659170400
Country of Origin
China

Description

The SanDisk 128 GB extreme uhs-i sdxc memory card is a digital media storage that provides the ability to record in full hd, 3d, and 4k video, as well as raw photography. This 128 GB memory card is compatible with the uhs-i bus and has a speed class rating of v30.

Features
  • SanDisk extreme UHS-I SDXC memory card is temperature-proof, waterproof, shock-proof, and x-ray-proof
  • Records full hd, 3d, and 4k video
Specifications
  • Form Factor: SDXC
  • Max Sequential Read: 150 mbps
  • Max Sequential Write: 60 mbps
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.