SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter
Mfr # SDSQQNR-256G-AN6IA
Zoro # G004032394
Product Information
- Brand Sandisk
- MFR # SDSQQNR-256G-AN6IA
- Zoro # G004032394
- UPC # 619659173562
- Country of Origin China
- Category USB Flash Drives
Description
Designed for dash cams and home monitoring systems, the 256GB High Endurance UHS-I microSDXC Memory Card from SanDisk has an operational life of up to 20,000 hours of recording time. It can capture both Full HD and 4K video, has a storage capacity of 256GB, is compatible with the UHS-I bus, and features a speed class rating of V30, which s that write speeds will not drop below 30 MB/s. If your device does not support the V30 standard, this card also supports the U3 standard, which also s minimum write speeds of 30 MB/s. Read speeds are supported up to 100 MB/s and write speeds max out at 40 MB/s.
As with most SanDisk media, this memory card is shockproof, X-ray proof, and waterproof, while also being able to withstand extreme temperatures. Should the card's data become compromised, you also benefit from the download RescuePRO Deluxe software, which comes with a 1-year license. Additionally, included is a microSD to SD adapter with a write protect switch, allowing this card to be used in SD-compatible devices.
Features- 256GB Storage Capacity
- UHS-I / V30 / U3 / Class 10
- Storage Capacity: 256 GB
- Speed Class: 10
- Video Speed Class: V30
- Durability: Shockproof, Temperature Extremes, Waterproof, X-Ray Proof
- Maximum Read Speed: 100 MB/s
- Maximum Write Speed: 40 MB/s
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- SANDISK 64GB Ultra USB 3.0, SDCZ48064GA46 (SDCZ48-064G-A46)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- YORK FLASH TS COPPER 10""X60' (RESYS0210)
- VERBATIM Class 10 32GB SDHC Card (96871)
- Sandisk USB Flash Drives