This item is Discontinued.

Sandisk Sandisk SDSQUA4-200G-GN6MA 200 GB Ultra Microsd Memory Card SDSQUA4-200G-GN6MA

Sandisk SDSQUA4-200G-GN6MA 200 GB Ultra Microsd Memory Card (Discontinued)

  • Mfr # SDSQUA4-200G-GN6MA
  • Zoro # G703988879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQUA4-200G-GN6MA
Zoro #
G703988879
UPC #
619659184292
Country of Origin
China

Description

Sandisk Ultra microSD 200GB - The SanDisk Ultra microSD UHS-I card gives you the freedom to shoot, save and share more than ever before. With capacities up to 1TB, our SanDisk Ultra microSD card has room for even more hours of Full HD video and delivers transfer speeds of up to 120MB/s to help you move that content fast. Ideal for Android smartphones and tablets, the card loads apps faster with A1-rated performance.

Specifications
  • Capacity: 200 GB
  • Read Speed: 120MB/s
  • Country of Origin: Malaysia
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.