Shop SANDISK
See all product information
Create Account
SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I
- Mfr # SDSQUNC-016G-AN6IA
- Zoro # G103859625
product price:Â
$
55.85
/ea
Key Features
Storage Capacity
16 GB
Maximum Read Speed
80-MB/s
Speed Class Rating
Class 10/UHS-I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDSQUNC-016G-AN6IA
- Zoro #
- G103859625
- UPC #
- 619659134587
- Country of Origin
- China
Details
- Item
- microSDHC
- Storage Capacity
- 16 GB
- Maximum Read Speed
- 80-MB/s
- Speed Class Rating
- Class 10/UHS-I
Description
Features
- SDHC Data Storage Capacity
- Class 10 Speed
- Maximum Read Speed: 80 MB/second
- Ultra High Speed Class 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.