SN655 - 15.36TB

  • Mfr # 0TS2463

  • Zoro # G322701927


product price:  $19,113.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Length
4 in
Interface
PCI Express NVMe
Random 4KB Write
125000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0TS2463
Zoro #
G322701927
UPC #
619659202330
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Random 4KB Write
125000IOPS
Platform Supported
PC, Linux
Storage Capacity
15.36 TB
Maximum Write Transfer Rate
3700-MB/s
Operating System
Linux
Endurance Type
Read Intensive
Device Supported
Server, Storage Server
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Read
1100000IOPS
Product Line
Ultrastar
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0
Operating System Compatibility
Linux, Windows, Windows Server

Description

ULTRASTAR DC SN655 PCIe 15.36TB 2.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.