Zoro Homepage

SSD Plus 480GB

  • Mfr # SDSSDA480GG26

  • Zoro # G013750524


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
4 in
Interface
SATA
Recording Capacity
480 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSSDA480GG26
Zoro #
G013750524
UPC #
619659146757
Country of Origin
China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
4 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Device Supported
Notebook, Desktop PC
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Maximum Write Transfer Rate
445 MB/s
Maximum Read Transfer Rate
535 MB/s
Drive Interface
SATA
Series
SSD PLUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.