1TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280 W/HEATSINK

  • Mfr # WDS100T2XHE-00BCA0

  • Zoro # G915659109


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Product Line
Black
Maximum Sequential Read
7.13-GB/s
For Use With
PlayStation 5
Drive Type
Internal
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T2XHE-00BCA0
Zoro #
G915659109
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3.1 in
Width
0.9 in
Height
0.1 in

Details

Item
Solid State Drive
Product Line
Black
Maximum Sequential Read
7.13-GB/s
For Use With
PlayStation 5
Drive Type
Internal
Platform Supported
PC
Interface
PCI Express NVMe
Endurance (TBW)
600 TB
Storage Capacity
1 TB
Maximum Read Transfer Rate
7300-MB/s
Device Supported
Gaming Console
Maximum Sequential Write
6.15-GB/s
Random 4KB Read
800000IOPS
Drive Interface Standard
PCI Express NVMe x4
Random 4KB Write
1100000IOPS
Maximum Write Transfer Rate
6300-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.