500GB WD RED SN700 PCIE NVME M.2 2280

  • Mfr # WDS500G1R0C-68BDK0

  • Zoro # G915659888


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Product Line
Red
Interface
PCI Express NVMe
Device Supported
Storage System
Endurance (TBW)
1000 TB
Maximum Read Transfer Rate
3430-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS500G1R0C-68BDK0
Zoro #
G915659888
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Product Line
Red
Interface
PCI Express NVMe
Device Supported
Storage System
Endurance (TBW)
1000 TB
Maximum Read Transfer Rate
3430-MB/s
Random 4KB Write
380000IOPS
Drive Interface Standard
PCI Express NVMe 3.0 x4
Drive Type
Internal
Maximum Write Transfer Rate
2600-MB/s
Item
Solid State Drive
Storage Capacity
500 GB
For Use With
NAS Systems
Random 4KB Read
420000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.