7.68TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, ISE, GENERIC

  • Mfr # 0TS2462

  • Zoro # G415674831


product price: $9,556.62
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
980000IOPS
Product Line
Ultrastar
Width
2.8 in
Storage Capacity
7.68 TB
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2462
Zoro #
G415674831
UPC #
619659202392
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Length
4 in
Height
0.6 in

Details

Random 4KB Read
980000IOPS
Product Line
Ultrastar
Storage Capacity
7.68 TB
Random 4KB Write
80000IOPS
Operating System
Windows
Maximum Write Transfer Rate
2000-MB/s
Mean Time Between Failures (MTBF)
285.2 Year
Platform Supported
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.