WD BLUE SN580 NVME SSD, 500GB

  • Mfr # WDS500G3B0E-00CHF0

  • Zoro # G915659925


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Desktop PC
Drive Type
Internal
Maximum Write Transfer Rate
4000-MB/s
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS500G3B0E-00CHF0
Zoro #
G915659925
UPC #
718037887319
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Length
3.1 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Desktop PC
Item
Solid State Drive
Drive Type
Internal
Maximum Write Transfer Rate
4000-MB/s
Maximum Read Transfer Rate
3600-MB/s
For Use With
Requires M.2 2280 port
Interface
PCI Express NVMe
Storage Capacity
500 GB
Product Line
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.