Ultra 32 GB Class 10/UHS-I (U1) microSDHC - 120 MB/s Read - 10 Year Warranty
Mfr # SDSQUA4032GAN6MA
Zoro # G913750266
product price:Â $37.19
/eaKey Features
Storage Capacity
32 GB
Maximum Read Speed
120 MB/s
Thickness
40.2 mil
Green Environmental Attribute
Environmentally Friendly
Length
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SDSQUA4032GAN6MA
Zoro #
G913750266
UPC #
619659183561
Country of Origin
China
Dimensions
Thickness
40.2 mil
Length
0.6 in
Width
0.4 in
Details
Storage Capacity
32 GB
Maximum Read Speed
120 MB/s
Green Environmental Attribute
Environmentally Friendly
Speed Class Rating
Class 10/UHS-I (U1)
Item
microSDHC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.