Ultra 16 GB Class 10/UHS-I SDHC - 1 Pack - 48 MB/s Read
Mfr # SDSDUNB-016G-GN3IN
Zoro # G711898993
product price:Â $9.39
/eaKey Features
Storage Capacity
16 GB
Maximum Read Speed
48 MB/s
Length
0.1"
Thickness
1.3"
Speed Class Rating
Class 10/UHS-I
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDSDUNB-016G-GN3IN
Zoro #
G711898993
UPC #
-
Country of Origin
China
Dimensions
Length
0.1"
Thickness
1.3"
Width
0.9"
Details
Item
SDHC
Storage Capacity
16 GB
Maximum Read Speed
48 MB/s
Speed Class Rating
Class 10/UHS-I
Description
16GB Ultra SDHC Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.