Ultra 64 GB Class 10/UHS-I (U1) microSDXC - 1 Pack - 120 MB/s Read
- Mfr # SDSQUA4-064G-AN6IA
- Zoro # G411898880
product price:Â
$
27.15
/ea
Key Features
Storage Capacity
64 GB
Maximum Read Speed
120 MB/s
Green Environmental Attribute
Environmentally Friendly
Length
0.6"
Width
0.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDSQUA4-064G-AN6IA
- Zoro #
- G411898880
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.6"
- Width
- 0.4"
- Thickness
- 39.4 mil
Details
- Item
- microSDXC
- Storage Capacity
- 64 GB
- Maximum Read Speed
- 120 MB/s
- Green Environmental Attribute
- Environmentally Friendly
- Speed Class Rating
- Class 10/UHS-I (U1)
- Environmentally Friendly
- Yes
Description
Ultra SDHC Card 64GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.