Ultra 64 GB Class 10/UHS-I (U1) SDXC - 140 MB/s Read - 10 Year Warranty (Discontinued)
- Mfr # SDSDUNB064GAN6IN
- Zoro # G313751146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDSDUNB064GAN6IN
Zoro #
G313751146
UPC #
619659200206
Country of Origin
China
Dimensions
Thickness
82.7 mil
Length
1.3 in
Width
0.9 in
Details
Storage Capacity
64 GB
Maximum Read Speed
140 MB/s
Item
SDXC
Speed Class Rating
Class 10/UHS-I (U1)
Green Environmental Attribute
Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.