WD BLACK SN7100, M.2 2280,1000GB, non-SED
Mfr # WDS100T4X0E-00CJA0
Zoro # G421704065
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Maximum Write Transfer Rate
6900-MB/s
Random 4KB Read
1000000IOPS
Maximum Read Transfer Rate
7250-MB/s
Product Line
WD_BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDS100T4X0E-00CJA0
Zoro #
G421704065
UPC #
718037893204
Country of Origin
Malaysia
Dimensions
Length
3.2 in
Width
0.9 in
Details
Item
Solid State Drive
Drive Type
Internal
Maximum Write Transfer Rate
6900-MB/s
Random 4KB Read
1000000IOPS
Maximum Read Transfer Rate
7250-MB/s
Product Line
WD_BLACK
Platform Supported
PC
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
1400000IOPS
Maximum Sequential Write
6.74-GB/s
Storage Capacity
1 TB
Interface
PCI Express NVMe
Operating System
Windows 10+
Maximum Internal Data Transfer Rate
7250-MB/s (56.6 Gbit/s)
Maximum Sequential Read
7.08-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.